Apply to be a TradeMaster!
Main product image of 6T 100' 3000K 24V Standard Output Dry LED Tape (White)
Magnifying glass
Hover image to zoom

6T 100' 3000K 24V Standard Output Dry LED Tape (White)

Brand:
Kichler
SKU:
6T1100S30WH
Rating:
(0)
Q&A:
(0)
6T 100' 3000K 24V Standard Output Dry LED Tape (White)
Magnifying glass
Hover image to zoom
$1,119.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
This 24-Volt LED standard output tape light (3000K) is a lighting support basic that features a versatile white finish.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White Material (Not Painted)
  • Material: Plastic
  • Delivered Lumens: 125
  • Dimmable: Y
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cULus Listed Dry

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy