Apply to be a TradeMaster!
Main product image of 6TD 24V Dimmable 40W Power Supply (Textured (Black)
Magnifying glass
Hover image to zoom

6TD 24V Dimmable 40W Power Supply (Textured (Black)

Brand:
Kichler
SKU:
6TD24V40BKT
Rating:
(0)
Q&A:
(0)
6TD 24V Dimmable 40W Power Supply (Textured (Black)
Magnifying glass
Hover image to zoom
$134.59 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
Designed for smaller lighting system installations like kitchen islands or remote cabinets, this 24V, 40W dimmable power supply is a lower watt solution to power 24V tape light, accent discs or hard strips. The driver comes pre-assembled in an accessory wiring compartment and features a slender profile that can easily be concealed.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black
  • Material: Steel
  • Dimmable: Y
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy