Apply to be a TradeMaster!
Main product image of 6U 8" 2700K/3000K LED Cabinet Light (Textured White)
Magnifying glass
Hover image to zoom

6U 8" 2700K/3000K LED Cabinet Light (Textured White)

Brand:
Kichler
SKU:
6UCSK08WHT
Rating:
(0)
Q&A:
(0)
6U 8" 2700K/3000K LED Cabinet Light (Textured White)
Magnifying glass
Hover image to zoom
$62.76 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured White

Description

–
The high quality light output of the 6U Series LED under-cabinet fixture offers a consistently diffused, spot-free lighting effect. The ability to switch the fixture between 2700K and 3000K allows for the ultimate in homeowner customization.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured White
  • Material: Aluminum
  • Delivered Lumens: 270
  • Dimmable: Y
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Textured White

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy