Apply to be a TradeMaster!
Main product image of 11.25" 2 Light Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom

11.25" 2 Light Flush Mount (Brushed Nickel)

Brand:
Kichler
SKU:
8108NI
Rating:
(0)
Q&A:
(0)
11.25" 2 Light Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom
$30.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
With just the right amount of added detail, this flush mount ceiling fixture provides not only the light you need, but the form as well. A pleasing, yet unobtrusive look for any room where a functional light is needed. Alabaster swirl glass and Brushed Nickel finish. 2 light. 60 watt max. Diameter 11 ½", height 6 ½".

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Tannery Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Alabaster
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy