Apply to be a TradeMaster!
Main product image of Jeno LED 3000K 9" Pendant (Matte Black)
Magnifying glass
Hover image to zoom

Jeno LED 3000K 9" Pendant (Matte Black)

Brand:
Kichler
SKU:
83962MBK
Rating:
(0)
Q&A:
(0)
Jeno LED 3000K 9" Pendant (Matte Black)
Magnifying glass
Hover image to zoom
$269.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Simple looks can be eye-catching too. Jeno's Matte Black Finish and White Acrylic Diffuser work together with the disc shape and conical fixture top detail to create a Pendant that provides functional illumination and a focal piece.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Matte Black||White
  • Material: Steel
  • Delivered Lumens: 225
  • Dimmable: Y
  • Expected Life Span: 35000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy