Apply to be a TradeMaster!
Main product image of 17" 3 Light Semi Flush (Brushed Nickel)
Magnifying glass
Hover image to zoom

17" 3 Light Semi Flush (Brushed Nickel)

Brand:
Kichler
SKU:
8406NI
Rating:
(0)
Q&A:
(0)
17" 3 Light Semi Flush (Brushed Nickel)
Magnifying glass
Hover image to zoom
$202.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
With a decidedly European flair, the Swiss Passport Collection provides ample lighting and a design that is modern and elegant all in one package. The hand-formed frame and Brushed Nickel finish, combined with Satin-etched glass, give this family of fixtures high-quality construction and a clean profile that goes with any contemporary interior decor. For a combination of extraordinary lighting with a universally pleasing aesthetic, the Swiss Passport Collection is an unbelievable value. This beautiful 3-light, semi-flush fixture highlights these concepts perfectly. Its etched white glass cover uses three 60-watt (max.) bulbs, creating the perfect marriage of ingenuity with splendor for the modern home.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy