Apply to be a TradeMaster!
Main product image of 11.5" 2 Light Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom

11.5" 2 Light Flush Mount (Brushed Nickel)

Brand:
Kichler
SKU:
8653NI
Rating:
(0)
Q&A:
(0)
11.5" 2 Light Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom
$32.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
This Brushed Nickel Ceiling Light proves that simple can still be beautiful. It features satin etched glass, 11" diameter, and its 2-light design uses 60-watt (max.) bulbs.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear Satin Etched
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy