Apply to be a TradeMaster!
Main product image of 8T Rigid Tape to Wire Supply Lead Connector
Magnifying glass
Hover image to zoom

8T Rigid Tape to Wire Supply Lead Connector

Brand:
Kichler
SKU:
8T1TWRSWH
Rating:
(0)
Q&A:
(0)
8T Rigid Tape to Wire Supply Lead Connector
Magnifying glass
Hover image to zoom
$27.90 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
This Tape-to-Supply Lead connector accessory is one of 8 patent-pending connectors for the 8T Series of LED Tape Light. Its unique inner workings allow it to install with the tape straight on (0-degrees) or rotated (180-degrees) - regardless of the tape polarity. So, the connector accessory can easily push into the base on the 8T tape without having to check polarity. This connector accessory comes with the supply lead soldered on for a simplified connection to the power supply.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White Material (Not Painted)
  • Material: Plastic
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy