Apply to be a TradeMaster!
Main product image of Seaside12" 1 Light Wall Light (Brushed Nickel)
Magnifying glass
Hover image to zoom

Seaside12" 1 Light Wall Light (Brushed Nickel)

Brand:
Kichler
SKU:
9022NI
Rating:
(0)
Q&A:
(0)
Seaside12" 1 Light Wall Light (Brushed Nickel)
Magnifying glass
Hover image to zoom
$93.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
With an aura that is as pure as a sea breeze, the SeasideCollection offers the homeowner a unique line of outdoor fixtures guaranteed to bring a new identity to your home's landscape. For this 1-light SeasideWall Lantern, solid brass is combined with Kichler's Brushed Nickel finish, resulting in a high quality fit that will look fantastic for years to come. The fixture houses a 100-watt (max.) bulb that provides outstanding outdoor illumination for your landscape. It is 12" high, is U.L. listed for wet location, and is Dark Skies compliant.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Brushed Nickel||Olde Brick||Olde Bronze||White
  • Material: Aluminum
  • Dimmable: Y
  • Shade Description: Metal, Cone
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy