Apply to be a TradeMaster!
Main product image of 7" x 3.5" Pedestal Mount (Olde Bronze)
Magnifying glass
Hover image to zoom

7" x 3.5" Pedestal Mount (Olde Bronze)

Brand:
Kichler
SKU:
9530OZ
Rating:
(0)
Q&A:
(0)
7" x 3.5" Pedestal Mount (Olde Bronze)
Magnifying glass
Hover image to zoom
$88.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Olde Bronze

Description

–
Kichler completes your home's outdoor lighting with an extensive collection of pedestal mount adaptors guaranteed to match any of Kichler's fine outdoor fixtures. These adaptors allow you to add lighting to a wall or fence with a professional finish. This Olde Bronze finished pedestal mount adapter is 7" in diameter with a 4" height. Hardware Not Included

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Olde Bronze||Polished Brass||Weathered Zinc
  • Material: Cast Aluminum
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Olde Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy