Shop Klein Tools Limited Time Promotion
Main product image of Townhouse 1 Light Wall Light (Black)
Magnifying glass
Hover image to zoom

Townhouse 1 Light Wall Light (Black)

Brand:
Kichler
SKU:
9788BK
Rating:
(0)
Q&A:
(0)
Townhouse 1 Light Wall Light (Black)
Magnifying glass
Hover image to zoom
$65.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
With its intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 12" high, 1-light wall lantern features our Black finish with clear beveled glass panels, which uses a 100-watt (max.) bulb that accentuates the luster of your home with zeal.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Cast Aluminum
  • Dimmable: Y
  • Glass Description: Clear Beveled
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy