Apply to be a TradeMaster!
Main product image of Madison 1 Light Pendant (Black)
Magnifying glass
Hover image to zoom

Madison 1 Light Pendant (Black)

Brand:
Kichler
SKU:
9805BK
Rating:
(0)
Q&A:
(0)
Madison 1 Light Pendant (Black)
Magnifying glass
Hover image to zoom
$114.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
With its timeless colonial profile, the Madison is the perfect line of outdoor fixtures for those looking to embellish classic sophistication. Because it is made from cast aluminum and comes in an extensive amount of different finishes, this Madison 1-light hanging lantern can go with any home décor while being able to withstand the elements. It features a Black finish with clear beveled glass panels. The Madison hanging lantern uses a 100-watt (max.) bulb, measures 9 ½" in diameter by 13 ½" high, and is U.L. listed for damp location.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Tannery Bronze
  • Material: Aluminum
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Clear Beveled
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy