Apply to be a TradeMaster!
Main product image of Barrie 2 Light Flush Mount (Tannery Bronze)
Magnifying glass
Hover image to zoom

Barrie 2 Light Flush Mount (Tannery Bronze)

Brand:
Kichler
SKU:
9886TZ
Rating:
(0)
Q&A:
(0)
Barrie 2 Light Flush Mount (Tannery Bronze)
Magnifying glass
Hover image to zoom
$98.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tannery Bronze

Description

–
With its timeless profile, this 2-light flush mount is perfect for those looking to embellish classic sophistication outdoors. Because it is made from cast aluminum and comes in this beautiful Tannery Bronze finish, this flush mount can go with any home décor while being able to withstand the elements. It features clear beveled glass panels, uses 40-watt (max.) bulbs, measures 12" in diameter by 7.5" high, and is U.L. listed for damp location.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black||Tannery Bronze
  • Material: Aluminum
  • Dimmable: Y
  • Glass Description: Clear Beveled
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Tannery Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy