Apply to be a TradeMaster!
Main product image of Kirkwood 3 Light Post Light (Black)
Magnifying glass
Hover image to zoom

Kirkwood 3 Light Post Light (Black)

Brand:
Kichler
SKU:
9918BK
Rating:
(0)
Q&A:
(0)
Kirkwood 3 Light Post Light (Black)
Magnifying glass
Hover image to zoom
$354.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
The Kirkwood Collection looks to add a touch of elegance to your home with a line of lighting that embodies classic design for those who only want the finest. Using a high quality fit and finish, the Kirkwood Collection employs our basic Black finish that not only looks fantastic now, but also will last for years to come. Seedy glass panels on each of the fixtures' sides allow for light to radiate from all angles, ensuring you the light you need. We think you'll agree that the Kirkwood is a collection you can't afford to miss. This 23½" high by 10" sq., 3-light post lantern uses 60-watt (max.) bulbs, and is U.L. listed for wet location. Post Not Included.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Cast Aluminum
  • Dimmable: N
  • Glass Description: Clear Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy