Apply to be a TradeMaster!
Main product image of Townhouse 1 Light Post Mount (Black)
Magnifying glass
Hover image to zoom

Townhouse 1 Light Post Mount (Black)

Brand:
Kichler
SKU:
9992BK
Rating:
(0)
Q&A:
(0)
Townhouse 1 Light Post Mount (Black)
Magnifying glass
Hover image to zoom
$114.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
With its tall and intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. The 24 " high, 1-light post light is a wonderful piece that features our Black finish with clear beveled glass panels, which uses a 100-watt (max.) bulb that accentuates the luster of your home with zeal. Post Not Included.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Cast Aluminum
  • Dimmable: N
  • Glass Description: Clear Beveled
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy