Apply to be a TradeMaster!
Main product image of 3' K Series Electric Baseboard Heater (120V, 750W) - Almond
Magnifying glass
Hover image to zoom

3' K Series Electric Baseboard Heater (120V, 750W) - Almond

SKU:
3K1207A
Rating:
(0)
Q&A:
(0)
3' K Series Electric Baseboard Heater (120V, 750W) - Almond
Magnifying glass
Hover image to zoom
$122.46 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2558 Max BTUs
Product Highlight: Voltage
120v
Product Highlight: Wattage
750 Watts
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
Almond
Product Highlight: Amperage
6.3 Amps

Description

–
This product is a 3' K Series Electric Baseboard Heater (120V, 750W) - Almond.
Electric Baseboard Heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater.
Features:
  • Aluminum Ribbon Fin Element
  • Full Length Safety Cutout
  • Crushproof Element
  • Natural Convection Heat
  • Dent Resistant Die Form Cover
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Construction:
  • The heater shall take room air in the bottom (lower front) and discharge it through the top front.
  • The heater back, bottom, and top shall be fabricated from electro-galvanized Magnesium Oxide and enclosed in a rust-resistant sheath. Ribbon 22 gauge steel. Front panels shall be fabricated from 22 gauge electro-galvanized steel, ribbed longitudinally for extra strength and have center support to resist impact loads.
  • The heater casing shall have modern rounded ends and corners to provide a smooth appearance, finished with a baked enamel.
  • The heater shall be provided with a continuous capillary sensor tube for thermal protection, extending the full length of the heating element, rated at 175o F, and be a fail-safe type.
  • The heater shall have a 44 cubic inch junction box at both ends, furnished with five 1?2? knockouts located on the back, bottom, and side.
  • Heater elements shall consist of high quality 80% Nickel and 20% Chromium alloy corrosion-resistant wire completely surrounded by aluminum finning shall be compression welded to the sheathed element to provide chimney-type flue for heat transfer.

Specs

–
Application:

Heating

BTU Output:

2558

Voltage:

120v

Product Type:

Baseboard Heater

Wattage:

750

Length (Inches):

36"

Color:

Almond

Amperage:

6.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy