Apply to be a TradeMaster!
Main product image of 4' K Series Electric Baseboard Heater (208/240V, 750/1000W) - White
Magnifying glass
Hover image to zoom

4' K Series Electric Baseboard Heater (208/240V, 750/1000W) - White

SKU:
4K2410BW
Rating:
(0)
Q&A:
(0)
4' K Series Electric Baseboard Heater (208/240V, 750/1000W) - White
Magnifying glass
Hover image to zoom
$118.32 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3410 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
750, 1000 Watts
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
White
Product Highlight: Amperage
3.6 Amps

Description

–
Electric Baseboard Heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications.


Features:
  • Aluminum Ribbon Fin Element
  • Full Length Safety Cutout
  • Crushproof Element
  • Natural Convection Heat
  • Available High Altitude Limit Option
  • Dent Resistant Die Form Cover
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Specs

–
Application:

Heating

Length (Inches):

48"

Color:

White

Voltage:

208V

240v

Wattage:

750

1000

Amperage:

3.6

BTU Output:

3410

Product Type:

Baseboard Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy