Apply to be a TradeMaster!
Main product image of 208V, 1200W EFW Low Density Safetouch Large Wall Heater (White)
Magnifying glass
Hover image to zoom

208V, 1200W EFW Low Density Safetouch Large Wall Heater (White)

SKU:
EFW2012-LD-W
Rating:
(0)
Q&A:
(0)
208V, 1200W EFW Low Density Safetouch Large Wall Heater (White)
Magnifying glass
Hover image to zoom
$925.26 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1200 Watts
Product Highlight: Voltage
208V
Product Highlight: Color
White

Description

–
The EFW-LD heater was designed specifically for Assisted Living Facilities, Daycare Centers, Memory Care Centers, or any facility that has high risk occupants, where temperatures should not exceed 120 degrees. These facilities can benefit from replacing high density heaters, especially where required by code to keep their patients safe. Heaters can be ganged together to work on one thermostat if higher output is required.

  • Low Density Heat Output
  • Max Surface temp 120F
  • Designed for Assisted Living Facilities, Daycare Centers, Memory Care Centers, or Any Facility With High-Risk Occupants
  • Economical Design That Redefines Comfort
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Patented Smart Limit Protection
  • Long Life Unit Bearing Motor
  • Available in White
  • Optional Built-In Thermostat Available
  • Proudly Made in the USA with U.S. & Global Materials
  • Available in 120, 208, 240 volts
  • 1-Year Limited Warranty

Specs

–
Voltage:

208V

Color:

White

Product Type:

Wall Heater

Wattage:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy