King Electric Wall Heaters are fan-driven electric heaters made to warm bathrooms, bedrooms, offices, hallways, and other residential and light commercial rooms. The W Series runs on 120, 208, or 240 volt single-phase power with wattage choices from 500 to 2,000W, while the PAW line adds 277 volt models and reaches 2,250W. Elements are either NiChrome open coil or Pic-A-Watt steel fin, and every family covered here carries cULus listing and Smart Limit Protection thermal safety. Installers can pair a heater with a remote wall thermostat or choose a built-in thermostat option, depending on the job. Because supply voltage, wattage, and control style all have to match the room and the circuit that feeds it, knowing how each family differs keeps the right heater on the truck and reduces return trips.
Subcategories
Buying Guide
Start with the supply voltage at the job. The W Series and WHF run on 120, 208, or 240 volt single-phase power, while the PAW also lists 277 volt models, so confirm the circuit before choosing a family. Next, size the output. Wattage ranges start at 500W across the families, and the PAW Pic-A-Watt element lets an installer set output during setup instead of ordering several SKUs. Then match the room type; King Electric lists bathrooms, bedrooms, offices, multifamily housing, and hallways as typical applications.
For King Electric Wall Heaters, pick the control method next. Remote wall thermostats work with the PAW and WHF, and built-in thermostat kits are offered for both. The W Series takes factory-installed or field-installed thermostats, and tamper-proof PAW variants exist for institutional settings. Match the thermostat pole count and finish to the application, since PAW kits come in single or double pole and multiple finishes.
Then weigh mounting and warranty. The W Series and WHF install recessed or surface-mounted, and the WHF-HM high-mount variant suits rooms with limited wall space. When comparing the families, note that King Electric lists a 5-year limited warranty on the PAW and a 3-year limited warranty on the WHF. Confirm cULus listing and Smart Limit Protection on the chosen model, and check wall can and thermostat kit part numbers separately so the order is complete on the first pass.
Frequently Asked Questions
What voltages do King Electric wall heaters run on?
King Electric Wall Heaters in the W Series and WHF run on 120, 208, or 240 volt single-phase power. The PAW line also lists 277 volt models. Match the model's voltage and amperage to the circuit before ordering.
Can the wattage on a King Electric wall heater be set on site?
King Electric Wall Heaters in the W Series list dual-wattage field configuration, and the WHF lists dual-wattage capability. The PAW uses a Pic-A-Watt selectable wattage element that sets output during setup. Wattage ranges run from 500W to 2,250W depending on the family.
Do King Electric wall heaters come with a thermostat?
Thermostat options for King Electric Wall Heaters depend on the family. The PAW and WHF work with remote wall thermostats and offer built-in thermostat options, and the W Series lists models with factory-installed or field-installed thermostats. Check the model number for the thermostat configuration before ordering.
Where are King Electric wall heaters typically installed?
King Electric Wall Heaters are aimed at bathrooms, bedrooms, offices, hallways, and multifamily housing, along with other light commercial spaces. The W Series and WHF install recessed or surface-mounted. The WHF-HM high-mount variant is designed for locations where wall space is limited.
What safety protection do King Electric wall heaters have?
King Electric Wall Heaters in the W Series, PAW, and WHF families use Smart Limit Protection thermal safety. All three families carry cULus listing. Confirm the listing on the specific model's documentation before specifying it.