Apply to be a TradeMaster!
Main product image of EFW-MW Multi Watt Wall Heater with SP Stat (240V, 4000W) - White
Magnifying glass
Hover image to zoom

EFW-MW Multi Watt Wall Heater with SP Stat (240V, 4000W) - White

SKU:
EFW2440-MW-T-W
Rating:
(0)
Q&A:
(0)
EFW-MW Multi Watt Wall Heater with SP Stat (240V, 4000W) - White
Magnifying glass
Hover image to zoom
$832.08 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000, 4000, 3000 Watts
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
16.7 Amps
Product Highlight: Color
White
Product Highlight: BTU Output
13649 Max BTUs
Product Highlight: Length (Inches)
21-3/4" Length

Description

–
The EFW-MW is a multi-wattage heater designed to be an economical, large wattage wall heater, flexible enough to heat any space. It is commonly used in apartment construction to heat rooms up to 400 square feet, or where a remote thermostat is required on a 4000 Watt-style heater. The NiChrome open-coil element dissipates heat quickly and offers multiple wattage options, tailoring the heater to a rooms' specific heating requirements. The 4-Pole cast aluminum unit bearing motor is permanently lubricated for years of trouble-free service.

Features:
  • Economical Design That Redefines Comfort
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Patented Smart Limit Protection
  • Long Life Unit Bearing Motor
  • Optional Built-In Thermostat Available
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Specs

–
Wattage:

2000

4000

3000

Amperage:

16.7

Voltage:

208/240V

Color:

White

Application:

Heating

Product Type:

Wall Heater

BTU Output:

13649

Length (Inches):

21-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy