Apply to be a TradeMaster!
Main product image of EKB Series Garage/Shop Heater with Thermostat and Bracket (240V, 5000W)
Magnifying glass
Hover image to zoom

EKB Series Garage/Shop Heater with Thermostat and Bracket (240V, 5000W)

SKU:
EKB2450TB
Rating:
(0)
Q&A:
(0)
EKB Series Garage/Shop Heater with Thermostat and Bracket (240V, 5000W)
Magnifying glass
Hover image to zoom
$908.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
The EKB is designed to be an affordable, high-capacity garage / shop heater. Combining King's patented Smart Limit safety technology with dual NiChrome coil elements for rapid heat transfer, the EKB is ideal for many residential applications. The flow-through design efficiently moves air by pulling air from the back and sides of the heater and discharges it out the front, easily heating a large space. The built-in thermostat has a temperature range from 40 to 85 degrees. The universal mounting bracket can be wall or ceiling mounted at a minimum of 6 feet above the floor. Good air distribution and comfort is achieved by swiveling the bracket to specific work areas.

Features:
  • Economical High Capacity Heating
  • NiChrome Open Coil Elements for Quick Heat Transfer
  • Built-In Thermostat
  • Patented Smart Limit Protection®
  • Long Life Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Specs

–
Product Type:

Heater

Kilowatts (KW):

5000

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy