Apply to be a TradeMaster!
Main product image of H Series Small Hydronic Wall Heater 6000/7600 BTU (120V)
Magnifying glass
Hover image to zoom

H Series Small Hydronic Wall Heater 6000/7600 BTU (120V)

SKU:
H612-6/8-AS/FS-GW
Rating:
(0)
Q&A:
(0)
H Series Small Hydronic Wall Heater 6000/7600 BTU (120V)
Magnifying glass
Hover image to zoom
$1,429.11 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15-3/4" Length
Product Highlight: Amperage
0.48 Amps

Description

–
King's H Series small hydronic heater uses the energy from a building's hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual thermostat room control. By installing hydronic systems in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in bedrooms, bathrooms, and laundry rooms. Provides 1,200 to 10,500 Btu heat output.

Features:
  • In-wall, Fan-Driven, Zone-Controlled Heat
  • Heat Only The Rooms Which Need It, Borrowing Energy From What's Already There: The Hot Water Heater.
  • Compatible With Typical Hot Potable Water Sources
  • Tangential Blowers For Whisper Quiet Operation
  • Fast Coil Heating For Heat Transfer
  • 1/2" Trade Size Copper Tubes
  • Flow-Through Design
  • 4 or 8 Aluminum fins per inch
  • Permanently Lubricated Motor
  • Hi / Off / Lo Fan Switch
  • Aqua Stat Included
  • For Use With HW Series Thermostats
  • ETL Certified for USA and Canada
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-year limited warranty

Specs

–
Length (Inches):

15-3/4"

Amperage:

0.48

Application:

Heating

Product Type:

Wall Heater

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy