Apply to be a TradeMaster!
Main product image of 10000/13500 BTU HYD Wall Heater Medium w/ Aquastat & Fan Switch (White)
Magnifying glass
Hover image to zoom

10000/13500 BTU HYD Wall Heater Medium w/ Aquastat & Fan Switch (White)

SKU:
HM1012-10/13-AS/FS-GW
Rating:
(0)
Q&A:
(0)
10000/13500 BTU HYD Wall Heater Medium w/ Aquastat & Fan Switch (White)
Magnifying glass
Hover image to zoom
$3,614.71 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
King's HM / MHE Series medium hydronic heater uses the energy from a building's existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall

  • heater provides out of the way positioning ideal for use in bedrooms, bathrooms, and laundry rooms. For use in both residential and commercial applications.

Specs

–
Product Type:

Wall Heater

Color:

White

Voltage:

120v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy