Apply to be a TradeMaster!
Main product image of HME Series Medium Hydronic Wall Heater 11700/15500 BTU (120V)
Magnifying glass
Hover image to zoom

HME Series Medium Hydronic Wall Heater 11700/15500 BTU (120V)

SKU:
HME1012-11/15-FS-GW
Rating:
(0)
Q&A:
(0)
HME Series Medium Hydronic Wall Heater 11700/15500 BTU (120V)
Magnifying glass
Hover image to zoom
$5,470.19 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
7.2, 10.8 Watts
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
12-1/2" Length
Product Highlight: Color
White
Product Highlight: Amperage
0.09 Amps

Description

–
King's HM / HME Series medium hydronic heater uses the energy from a building's existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in bedrooms, bathrooms, and laundry rooms. For use in both residential and commercial applications. Provides 3,300 to 18,700 Btu heat output.

Features:
  • In-wall, Fan-Driven, Zone-Controlled Heat
  • Heat Only The Rooms Which Need It, Borrowing Energy From What's Already There: The Hot Water Heater
  • Compatible With Typical Hot Potable Water Sources
  • Tangential Blowers For Whisper Quiet Operation
  • Fast Coil Heating For Heat Transfer
  • 1/2" Trade Size Copper Tubes
  • Flow-Through Design
  • 4 or 8 Aluminum fins per inch
  • Permanently Lubricated Motor
  • Hi / Off / Lo Fan Switch
  • Aqua Stat Included
  • For Use With HW Series Thermostats
  • ETL Certified for USA and Canada
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-year limited warranty

Specs

–
Country of Origin:

USA

Application:

Heating

Length (Inches):

12-1/2"

Wattage:

7.2

10.8

Color:

White

Product Type:

Wall Heater

Amperage:

0.09

Voltage:

120v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy