Apply to be a TradeMaster!
Main product image of KBP Series 2 1-Phase Compact Unit Heater with Built-In Thermostat (277V, 5700W)
Magnifying glass
Hover image to zoom

KBP Series 2 1-Phase Compact Unit Heater with Built-In Thermostat (277V, 5700W)

SKU:
KBP2706-1-S2-MB-T
Rating:
(0)
Q&A:
(0)
KBP Series 2 1-Phase Compact Unit Heater with Built-In Thermostat (277V, 5700W)
Magnifying glass
Hover image to zoom
$1,356.99 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
19454 Max BTUs
Product Highlight: Amperage
14.5 Amps
Product Highlight: Wattage
1900, 3800, 2850, 4750, 5700, 950 Watts
Product Highlight: Air Flow Capacity (CFM)
385 CFM
Product Highlight: Voltage
277v

Description

–
The KBP Series 2 is the new industry standard for multi-wattage unit heaters. Built on the trusted legacy of the original KBP, Series 2 delivers smarter design, improved controls, and easier installation.

Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. Built with high quality components and suitable for both residential and commercial applications.

All models include a standard built-in thermostat with easy-connect terminal block to field convert to a remote line voltage thermostat.The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King's exclusive dual Pic-A-Watt steel fin elements provide a range of wattage options, letting you tailor the heater to the specific requirements of any area.

  • Dual Pic-A-Watt Elements
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Adjustable Louvers To Direct Airflow
  • Includes High Accuracy Built-in Thermostat
  • Easy-Connect terminal block to field convert to remote line voltage (240V/25Amp) thermostat.
  • Optional Heat/Fan/Off-Disconnect Switch Kit Available
  • 385 CFM Output
  • Hinged Electrical Enclosure For Easy Access
  • Aluminum Fan Blade
  • Patented Smart Limit Protection
  • Permanently Lubricated Unit Bearing Motor
  • Fan Delay To Dissipate Heat
  • Universal Wall/Ceiling Bracket Included
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Amperage:

14.5

Phase:

1

Wattage:

1900

3800

2850

4750

5700

950

Product Type:

Unit Heater

Air Flow Capacity (CFM):

385

BTU Output:

19454

BTU (Max):

19454

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy