Apply to be a TradeMaster!
Main product image of 47" KCV Cove Heater (120V, 560W) - White
Magnifying glass
Hover image to zoom

47" KCV Cove Heater (120V, 560W) - White

SKU:
KCV1206-W
Rating:
(0)
Q&A:
(0)
47" KCV Cove Heater (120V, 560W) - White
Magnifying glass
Hover image to zoom
$387.25 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length (Inches)
47" Length
Product Highlight: Amperage
4.7 Amps
Product Highlight: Wattage
560 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
1915 Max BTUs

Description

–
The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.

Features:
  • Warmth From Above - Space Saving Design
  • Safer & More Versatile
  • Radiant & Convection Heat
  • Long Life Element
  • Silent Running
  • Extruded Aluminum Front Panel
  • Can Be Wired At Both Ends
  • Easy Surface-Mount Installation
  • Open-back Design for Maximum Convection
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty

Specs

–
Color:

White

Length (Inches):

47"

Amperage:

4.7

Wattage:

560

Product Type:

Cove Heater

Application:

Heating

Voltage:

120v

BTU Output:

1915

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy