Apply to be a TradeMaster!
Main product image of 94" KCV Cove Heater 208V, 1125W (White)
Magnifying glass
Hover image to zoom

94" KCV Cove Heater 208V, 1125W (White)

SKU:
KCV2012-W
Rating:
(0)
Q&A:
(0)
94" KCV Cove Heater 208V, 1125W (White)
Magnifying glass
Hover image to zoom
$780.91 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1125 Watts
Product Highlight: Voltage
208V
Product Highlight: Color
White
Product Highlight: Length (Inches)
94" Length

Description

–
The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.

  • Warmth From Above - Space Saving Design
  • Safer & More Versatile
  • Radiant & Convection Heat
  • Long Life Element
  • Silent Running
  • Extruded Aluminum Front Panel
  • Can Be Wired At Both Ends
  • Easy Surface-Mount Installation
  • Open-back Design for Maximum Convection
  • Available in White or Almond
  • Proudly Made in the USA with U.S. & Global Materials
  • Seattle Energy Code Compliant
  • 2-Year Limited Warranty

Specs

–
Color:

White

Voltage:

208V

Product Type:

Cove Heater

Wattage:

1125

Length (Inches):

94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy