Apply to be a TradeMaster!
Main product image of Radio Frequency Programmable Thermostat Kit for 24V HVAC Control with 24V Relay
Magnifying glass
Hover image to zoom

Radio Frequency Programmable Thermostat Kit for 24V HVAC Control with 24V Relay

SKU:
KRF-24V-KIT
Rating:
(0)
Q&A:
(0)
Radio Frequency Programmable Thermostat Kit for 24V HVAC Control with 24V Relay
Magnifying glass
Hover image to zoom
$334.23 each
In Stock
In Stock
Get 8 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A 24V RF Wireless Thermostat Platform For Most 24V HVAC Systems. KRF-24V-KIT is a 24-Volt RF wireless thermostat platform designed for virtually every type of HVAC system. Designed for applications where you don't have enough wires, have a broken wire, or if you are adding equipment like an add-on heat pump or a multi-stage system-without the need to run additional wires. The kit includes a 7-day programmable thermostat that communicates wirelessly to a 24V relay that is wired to the HVAC unit. For added flexibility, the system supports optional RF sensors to limit operation based on room occupancy, a window left open or setback all units in the building with a master switch.

  • Kit includes KRFTP-B RF 24V RF Thermostat, & KRFR-24V 24V RF HVAC relay
  • Wireless Two-way RF communication - 915 MHz
  • 24V HVAC control (Heating & Cooling)
  • 7-day programmable schedule
  • Modes: Auto/Cool/Fan Only/Off/Heat
  • Range: 44F to 90F (7C to 32C) Accuracy: 1F
  • Optimal start/stop
  • Keypad lockout
  • Maximum cooling & heat temperature limits 44F to 90F
  • Optional RF sensors to limit operation based on room activity or open windows/doors
  • 2 Year Limited Warranty

Specs

–
Product Type:

Thermostat
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
You May Also Need