Apply to be a TradeMaster!
Main product image of Radio Frequency Programmable Thermostat Kit with 24V Relay & Electric Heat Relay
Magnifying glass
Hover image to zoom

Radio Frequency Programmable Thermostat Kit with 24V Relay & Electric Heat Relay

SKU:
KRF-B-KIT
Rating:
(0)
Q&A:
(0)
Radio Frequency Programmable Thermostat Kit with 24V Relay & Electric Heat Relay
Magnifying glass
Hover image to zoom
$645.60 each
In Stock
In Stock
Get 120 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
A Multi-System Thermostat Platform That Runs Itself. It allows buildings with existing electric heaters to upgrade to a heat pump system, retaining the original heaters as backup. It meets State Energy Code requirements by using automatic controls that only activate emergency electric heat if the heat pump cannot maintain the desired temperature. The standard kit includes a 7-day programmable thermostat, a 120/240V 20A electric heat relay, and a 24V HVAC relay. Optional wireless RF sensors can detect when someone is in the room or if a door or window is left open and adjust the temperature automatically. An outdoor sensor can be added to limit electric heat use when the heat pump can meet demand, and enable it when outdoor temperatures fall below the heat pump's effective range. Plus, multiple rooms can connect to a wireless master switch, letting you adjust the whole building with one button.

  • Kit includes KRFTP-B RF 24V RF Thermostat, KRFLR-120/240V 20A RF heating relay, & KRFR-24V 24V RF HVAC relay
  • Wireless Two-way RF communication - 915 MHz
  • 24V HVAC control (Heating & Cooling)
  • 120/240V Backup Electric Heat control
  • 7-day programmable schedule
  • Modes: Auto/Cool/Fan Only/Off/Heat with Auto Emergency Heat/ Manual Emergency Heat
  • Boost Emergency Heat Stage (Electric) Time Variable: 5 minutes to 30 minutes
  • Range: 44F to 90F (7C to 32C) Accuracy: 1F
  • Meets State Energy Code Requirements: Prevents emergency electric heat from activating unless heat pump fails to maintain setpoint within a designated timeframe.
  • Optimal start/stop
  • Keypad lockout
  • Maximum cooling & heat temperature limits 44F to 90F
  • Optional RF sensors to limit operation based on room activity or outdoor air conditions.
  • 2 Year Limited Warranty

Specs

–
Product Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy