Apply to be a TradeMaster!
Main product image of LPW ECO2S Series Electronic Wall Heater (120V/2750W) - White
Magnifying glass
Hover image to zoom

LPW ECO2S Series Electronic Wall Heater (120V/2750W) - White

SKU:
LPW1227-ECO-WD-R
Rating:
(0)
Q&A:
(0)
LPW ECO2S Series Electronic Wall Heater (120V/2750W) - White
Magnifying glass
Hover image to zoom
$1,181.38 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1750, 2750, 1500, 2000, 2250, 2500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
9383 Max BTUs
Product Highlight: Length (Inches)
14-1/2" Length
Product Highlight: Color
White Dove
Product Highlight: Amperage
22.9 Amps

Description

–
King redefines comfort. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy.

With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room's cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it.

LPW ECO2S includes both fan only and timer mode options, as well as a remote control for simple operation and a Display Lock Feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications. Now That's Smart!

Features:
  • Smart ECO2S Energy-Saving Design
  • 2-Stage Heating: Automatically Uses Lowest Wattage Needed
  • Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It.
  • Hand Held Remote Control & Wall Holder Included
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Pic-A-Watt Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Long Life Unit Bearing Motor
  • Timer & Summer Fan Only Modes
  • Display Lock Feature For High Traffic Areas
  • Bedroom "Environment" Feature, Turns Off The Display When Not In Use
  • Optional Power Supply For ECO2S Temp Sensor # ECO2S-5V-PWRSPLY, Purchased Separately.
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Product Type:

Wall Heater

Wattage:

1750

2750

1500

2000

2250

2500

BTU Output:

9383

Length (Inches):

14-1/2"

Voltage:

120v

Application:

Heating

Color:

White Dove

Amperage:

22.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy