Apply to be a TradeMaster!
Main product image of LPW ComfortCraft Series 2 Large Wall Heater (208V, 4500W) - White
Magnifying glass
Hover image to zoom

LPW ComfortCraft Series 2 Large Wall Heater (208V, 4500W) - White

SKU:
LPW2045T-S2-WD-R
Rating:
(0)
Q&A:
(0)
LPW ComfortCraft Series 2 Large Wall Heater (208V, 4500W) - White
Magnifying glass
Hover image to zoom
$886.32 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000, 3750, 3500, 3000|3250, 2750, 2250, 4500 Watts
Product Highlight: Voltage
208V
Product Highlight: Color
White Dove
Product Highlight: BTU Output
15354 Max BTUs
Product Highlight: Length (Inches)
14-1/2" Length
Product Highlight: Amperage
21.6 Amps

Description

–
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/OFF-DISCONNECT Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.

Features:
  • Modern Design That Redefines Comfort
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • High Quality Built-In Thermostat
  • Patented Smart Limit Protection
  • Long Life Unit Bearing Motor
  • Selector Switch: Fan/Heat/Off-Disconnect
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Wattage:

4000

3750

3500

3000|3250

2750

2250

4500

Color:

White Dove

BTU Output:

15354

Length (Inches):

14-1/2"

Amperage:

21.6

Voltage:

208V

Product Type:

Wall Heater

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy