Apply to be a TradeMaster!
Main product image of 208V, 4500W LPWA Large Architectural Wall Heater w/ Tamperproof Thermostat (Silver)
Magnifying glass
Hover image to zoom

208V, 4500W LPWA Large Architectural Wall Heater w/ Tamperproof Thermostat (Silver)

SKU:
LPWA2045-TP-SN
Rating:
(0)
Q&A:
(0)
208V, 4500W LPWA Large Architectural Wall Heater w/ Tamperproof Thermostat (Silver)
Magnifying glass
Hover image to zoom
$2,019.60 each
In Stock
In Stock
Get 25 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
208V
Product Highlight: Length (Inches)
12-7/8" Length
Product Highlight: Color
Silver

Description

–
Entryways, corridors and all public areas are best heated with the LPWA Series. King's exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. The 3-Position Heat/Fan/Off-Disconnect switch is recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building's core.

  • Architectural Design
  • Dual Pic-A-Watt Elements
  • Multiple Wattage Options, To Tailor To a Room's Specific Heating Requirements
  • Built-in Tamper-Proof Single Pole Thermostat (40 Degrees Fahrenheit to 90 Degrees Fahrenheit) preventing unauthorized adjustment.
  • Tamper Resistant 3 Position Switch: Heat/Fan/Off-Disconnect
  • Extruded Aluminum Grill
  • Patented Smart Limit Protection
  • Long Life Unit Bearing Motor
  • Solid Riveted Construction For Consistent, Long-Term Durability
  • 5-Blade Aluminum Fan
  • Optional Colors White, Satin Nickel, Oiled Bronze & Satin Black
  • 120, 208, 240, or 277 Volts
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Length (Inches):

12-7/8"

Color:

Silver

Voltage:

208V

Product Type:

Wall Heater

Wattage:

4500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy