Shop Limited Time Deals
Main product image of PAW Series Wall Heater (120V, 1500W) - White, PAW1215-BW
Magnifying glass
Hover image to zoom

PAW Series Wall Heater (120V, 1500W) - White, PAW1215-BW

SKU:
PAW1215-BW
Rating:
(0)
Q&A:
(0)
PAW Series Wall Heater (120V, 1500W) - White, PAW1215-BW
Magnifying glass
Hover image to zoom
$299.06 each
In Stock
In Stock
Get 889 Tue, Jun 30 - Wed, Jul 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
500, 1500, 1000, 1250, 750 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Amperage
12.5 Amps

Description

The Original Multi-Watt steel fin heater and our most popular heater for single family residences and upscale condominiums. King's exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability.

Features:
  • Original Pic-A-Watt Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Wall Can w/ QuickSet Stud Tabs
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

Wattage:

500

1500

1000

1250

750

Product Type:

Wall Heater

Color:

White

Voltage:

120v

Application:

Heating

Amperage:

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy