Apply to be a TradeMaster!
Main product image of PAW Series Wall Heater (120V, 1500W) - White
Magnifying glass
Hover image to zoom

PAW Series Wall Heater (120V, 1500W) - White

SKU:
PAW1215-W
Rating:
(0)
Q&A:
(0)
PAW Series Wall Heater (120V, 1500W) - White
Magnifying glass
Hover image to zoom
$299.06 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1250, 500, 750, 1000, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU Output
5120 Max BTUs
Product Highlight: Color
White
Product Highlight: Amperage
12.5 Amps
Product Highlight: Length (Inches)
7-1/8" Length

Description

The Original Multi-Watt steel fin heater and our most popular heater for single family residences and upscale condominiums. King's exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability.

Features:
  • Original Pic-A-Watt Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Wall Can w/ QuickSet Stud Tabs
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

Application:

Heating

Wattage:

1250

500

750

1000

1500

Product Type:

Wall Heater

BTU Output:

5120

Color:

White

Voltage:

120v

Amperage:

12.5

Length (Inches):

7-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy