Apply to be a TradeMaster!
Main product image of PAW Series Wall Heater (208V, 2250W) - White
Magnifying glass
Hover image to zoom

PAW Series Wall Heater (208V, 2250W) - White

SKU:
PAW2022-W
Rating:
(0)
Q&A:
(0)
PAW Series Wall Heater (208V, 2250W) - White
Magnifying glass
Hover image to zoom
$333.91 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1250, 2250, 500, 1750, 1500, 1000 Watts
Product Highlight: Voltage
208V
Product Highlight: Amperage
10.8 Amps
Product Highlight: BTU Output
7682 Max BTUs
Product Highlight: Color
White
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
The Original Multi-Watt steel fin heater and our most popular heater for single family residences and upscale condominiums. King's exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability.

Features:
  • Original Pic-A-Watt Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Wall Can w/ QuickSet Stud Tabs
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Product Type:

Wall Heater

Voltage:

208V

Wattage:

750

1250

2250

500

1750

1500

1000

Amperage:

10.8

BTU Output:

7682

Color:

White

Application:

Heating

Length (Inches):

7-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy