Apply to be a TradeMaster!
Main product image of PX ComfortCraft Series Wall Heater (208/240V, 1750W)
Magnifying glass
Hover image to zoom

PX ComfortCraft Series Wall Heater (208/240V, 1750W)

SKU:
PX2417-WD-R
Rating:
(0)
Q&A:
(0)
PX ComfortCraft Series Wall Heater (208/240V, 1750W)
Magnifying glass
Hover image to zoom
$445.08 each
In Stock
In Stock
Get 75 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1000, 250, 1250, 1500, 500, 1750 Watts
Product Highlight: Voltage
208/240V
Product Highlight: Color
White Dove
Product Highlight: Length (Inches)
17" Length
Product Highlight: BTU Output
5971 Max BTUs
Product Highlight: Amperage
7.3 Amps

Description

–
King refines comfort with the modern architectural design of the PX series ComfortCraft wall heater. The PX series heater delivers nearly 100% efficient electric heat, perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble -free operation. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King's exclusive Pic-A-Watt heating element allows customers to select from a range of wattage options, tailoring the heater to a room's specific heating requirements. Now That's Smart!

Features:
  • Modern Design That Redefines Comfort
  • Multiple Wattage Options, To Tailor To A Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Compatible With In-Built or Remote Thermostats
  • Zonal Heating Systems Save Money
  • Available in 4 New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Wattage:

750

1000

250

1250

1500

500

1750

Color:

White Dove

Application:

Heating

Length (Inches):

17"

Voltage:

208/240V

BTU Output:

5971

Amperage:

7.3

Product Type:

Wall Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy