Apply to be a TradeMaster!
Main product image of U Series Pumphouse Heater (120/240V, 250/1000W) - Stainless Steel
Magnifying glass
Hover image to zoom

U Series Pumphouse Heater (120/240V, 250/1000W) - Stainless Steel

SKU:
U24100-SS
Rating:
(0)
Q&A:
(0)
U Series Pumphouse Heater (120/240V, 250/1000W) - Stainless Steel
Magnifying glass
Hover image to zoom
$1,408.59 each
In Stock
In Stock
Get 14 Mon, Nov 23 - Tue, Nov 24
BTU Output: 
3412
Color: 
Stainless Steel
GrayStainless Steel
Voltage: 
120/208/240V
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3412 Max BTUs
Product Highlight: Wattage
250/750/1000 Watts
Product Highlight: Color
Stainless Steel
Product Highlight: Amperage
4.2 Amps
Product Highlight: Length (Inches)
17" Length
Product Highlight: Voltage
120/208/240V

Description

–
The U-SS Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. Features an Incoloy 840 Superalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing. The case is made of 304 Stainless Steel to prevent corrosion associated with high moisture locations like pump houses. A stainless steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both horizontal (full wattage) or vertical (up to 500W max) positions.

Features:
  • ETL Listed For Use In Damp Locations
  • 304 Stainless Steel Construction
  • Meets ASSE-1060 Requirements
  • Built-in Thermostat With Frost Protection (40° to 90°F)
  • Incoloy 840 Supperalloy, Corrosion Resistant Element
  • Convection/Radiant Heat
  • Horizontal (Full Wattage) or Vertical (up to 500W) Mount
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Specs

–
BTU Output:

3412

Wattage:

250/750/1000

Color:

Stainless Steel

Amperage:

4.2

Length (Inches):

17"

Product Type:

Wall Heater

Voltage:

120/208/240V

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy