Apply to be a TradeMaster!
120V, 1500/750W W Wall Heater Interior & Grill (White)

120V, 1500/750W W Wall Heater Interior & Grill (White)

SKU:
W1215-I-W
Rating:
(0)
Q&A:
(0)
120V, 1500/750W W Wall Heater Interior & Grill (White)
$177.96 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Length (Inches)
10-3/8" Length

Description

–
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. When the W series is installed in a WSC surface can it adds UL ratings for Wet Location Applications.

  • Economically Built for Maximum Comfort
  • NiChrome Open Coil Element for Quick Heat Transfer
  • Dual Wattage Design
  • C-Frame Motor
  • 4-Blade Aluminum Fan
  • Patented Smart Limit Protection
  • Wall Can w/ QuickSet Stud Tabs
  • Proudly Made in the USA with U.S. & Global Materials
  • 1-Year Limited Warranty

Specs

–
Wattage:

750

1500

Voltage:

120v

Color:

White

Product Type:

Wall Heater

Length (Inches):

10-3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy