Apply to be a TradeMaster!
Main product image of WHFC Series Ceiling Heater (120V, 750/1500W) - White
Magnifying glass
Hover image to zoom

WHFC Series Ceiling Heater (120V, 750/1500W) - White

SKU:
WHFC1215-W
Rating:
(0)
Q&A:
(0)
WHFC Series Ceiling Heater (120V, 750/1500W) - White
Magnifying glass
Hover image to zoom
$431.05 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5115 Max BTUs
Product Highlight: Wattage
1500, 750 Watts
Product Highlight: Length (Inches)
13-1/2" Length
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–
The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element.

Features:
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Whisper Quiet Squirrel Cage Blower
  • Dual Wattage Design
  • Patented Smart Limit Protection
  • Wall Can with QuickSet Stud Alignment Tabs
  • Proudly Made in the USA with U.S. & Global Materials
  • 3-Year Limited Warranty

Specs

–
BTU Output:

5115

Wattage:

1500

750

Length (Inches):

13-1/2"

Color:

White

Application:

Heating

Product Type:

Ceiling Heater

Voltage:

120v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy