Apply to be a TradeMaster!
WSC Series Outdoor Rated Wall Heater w/ SP Stat & Grill (120V, 750/1500W) - Satin Black

WSC Series Outdoor Rated Wall Heater w/ SP Stat & Grill (120V, 750/1500W) - Satin Black

SKU:
WSC1215-T-SB
Rating:
(0)
Q&A:
(0)
WSC Series Outdoor Rated Wall Heater w/ SP Stat & Grill (120V, 750/1500W) - Satin Black
$586.42 each
In Stock
In Stock
Get 795 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Amperage
12.5 Amps
Product Highlight: Length (Inches)
10-13/32" Length
Product Highlight: BTU Output
5115 Max BTUs

Description

–
This is a WSC Series Outdoor Rated Wall Heater w/ SP Stat & Grill (120V, 750/1500W) - Satin Black manufactured by King Electric.

Specs

–
Application:

Heating

Color:

Black

Wattage:

750

1500

Amperage:

12.5

Product Type:

Wall Heater

Length (Inches):

10-13/32"

Voltage:

120v

BTU Output:

5115

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy