Apply to be a TradeMaster!
Main product image of Gerber Single Lever Cartridge, 46-2298
Magnifying glass
Hover image to zoom

Gerber Single Lever Cartridge, 46-2298

Brand:
Kissler
SKU:
46-2298
Rating:
(0)
Q&A:
(0)
Gerber Single Lever Cartridge, 46-2298
Magnifying glass
Hover image to zoom
$27.51 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Gerber
Product Highlight: Length (Inches)
2-1/8" Length

Description

–
Gerber Single Lever Cartridge OEM Replacement for American Standard, Danze, Elkay, Gerber 92-308; A954706.0070; DA507348N; E00143; LK760; P29033

Specifications:
  • Product: Gerber Single Lever Cartridge
  • Length: 2-1/8"
  • OD MM: 35mm
  • For use with American Standard, Danze, Elkay, Gerber 92-308; A954706.0070; DA507348N; E00143; LK760; P29033

Specs

–
Used With:

Gerber

Product Type:

Cartridge

Type:

Single Lever

Length (Inches):

2-1/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy