Apply to be a TradeMaster!
Main product image of Gerber Cartridge OEM Replacement for Gerber Part 95-154, 46-5154
Magnifying glass
Hover image to zoom

Gerber Cartridge OEM Replacement for Gerber Part 95-154, 46-5154

Brand:
Kissler
SKU:
46-5154
Rating:
(7)
Q&A:
(0)
Gerber Cartridge OEM Replacement for Gerber Part 95-154, 46-5154
Magnifying glass
Hover image to zoom
$25.21 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Gerber
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
Gerber Cartridge OEM Replacement for Gerber Part 95-154

Specifications:
  • Product: Gerber Cartridge
  • Length: 2-1/2"
  • OD MM: 40mm
  • For use with Gerber Part 95-154

Specs

–
Used With:

Gerber

Product Type:

Cartridge

Length (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Worked fine. Nobody else had one.

The big box stores didn't have any on hand.
Ari
SE, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find it anywhere else

This fit the shower faucet that I was working on! None of the local big box stores had it!
Handylady
SE Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part.

Quick and accurate service. Thanks.
Steve
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part

Right part fast delivery.
Steve
Hamilton, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part right price

As usual fast delivery
Steve
Hamilton Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The exact part I needed!

I ordered this part for a bathroom project my daughter and I were doing. We realized the cartridge in her shower was damaged and ordered this part to replace it, hoping it was the correct part. It was perfect and we received it immediately after ordering from the website! That is customer service!
LCT
Charleson, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great overall experience

Great customer service, the price was lower than anyone else and it arrived correctly and quick. Installed one and it went great so continued to buy more.
Matt
Wash DC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy