Apply to be a TradeMaster!
Main product image of American Standard Cartridge 2", AB11-1764
Magnifying glass
Hover image to zoom

American Standard Cartridge 2", AB11-1764

Brand:
Kissler
SKU:
AB11-1764
Rating:
(1)
Q&A:
(0)
American Standard Cartridge 2", AB11-1764
Magnifying glass
Hover image to zoom
$22.08 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
American Standard
Product Highlight: Length (Inches)
2" Length

Description

–
American Standard Cartridge

Specifications:
  • Length: 2"

Specs

–
Used With:

American Standard

Product Type:

Cartridge

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would be again from Supply House - good service

Disappointed dont have washers for cartridges. Get them available.
Ernie
danbury,ct
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy