Apply to be a TradeMaster!
Main product image of Glacier Bay Unit, Lefthand, Cold, AB11-3116C
Magnifying glass
Hover image to zoom

Glacier Bay Unit, Lefthand, Cold, AB11-3116C

Brand:
Kissler
SKU:
AB11-3116C
Rating:
(0)
Q&A:
(0)
Glacier Bay Unit, Lefthand, Cold, AB11-3116C
Magnifying glass
Hover image to zoom
$10.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Glacier Bay
Product Highlight: Length (Inches)
1-15/16" Length

Description

–
Glacier Bay Unit, Lefthand, Cold

Specifications:
  • Length: 1-15/16"

Specs

–
Used With:

Glacier Bay

Product Type:

Cartridge

Length (Inches):

1-15/16"

Features:

Left Hand

Type:

Cold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy