Apply to be a TradeMaster!
Main product image of Grohe Unit, Left Hand, Cold, AB11-7152C
Magnifying glass
Hover image to zoom

Grohe Unit, Left Hand, Cold, AB11-7152C

Brand:
Kissler
SKU:
AB11-7152C
Rating:
(0)
Q&A:
(0)
Grohe Unit, Left Hand, Cold, AB11-7152C
Magnifying glass
Hover image to zoom
$28.35 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Grohe
Product Highlight: Length (Inches)
2" Length

Description

–
Grohe Unit, Left Hand, Cold

Specifications:
  • Length: 2"
  • Fits Manufacturer: Grohe

Specs

–
Used With:

Grohe

Product Type:

Cartridge

Length (Inches):

2"

Features:

Left Hand

Type:

Cold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy