Apply to be a TradeMaster!
Main product image of American Standard Unit, Left Hand, Cold - Replacement for American Standard Aquaseal, AB711-4300C
Magnifying glass
Hover image to zoom

American Standard Unit, Left Hand, Cold - Replacement for American Standard Aquaseal, AB711-4300C

Brand:
Kissler
SKU:
AB711-4300C
Rating:
(0)
Q&A:
(0)
American Standard Unit, Left Hand, Cold - Replacement for American Standard Aquaseal, AB711-4300C
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
American Standard
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
American Standard Unit, Left Hand, Cold - Replacement for American Standard Aquaseal

Specifications:
  • Product: American Standard Unit, Left Hand, Cold
  • Length: 1-3/4"
  • Replacement for American Standard Aquaseal
  • AB1953 Compliant

Specs

–
Used With:

American Standard

Product Type:

Replacement Part

Length (Inches):

1-3/4"

Features:

Left Hand

Type:

Cold

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy