Apply to be a TradeMaster!
Main product image of Delta-Delex Cartridge OEM Replacement for Delta-Delex Part RP1740, PB1745
Magnifying glass
Hover image to zoom

Delta-Delex Cartridge OEM Replacement for Delta-Delex Part RP1740, PB1745

Brand:
Kissler
SKU:
PB1745
Rating:
(2)
Q&A:
(0)
Delta-Delex Cartridge OEM Replacement for Delta-Delex Part RP1740, PB1745
Magnifying glass
Hover image to zoom
$2.94 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta-Delex
Product Highlight: Length (Inches)
1-7/8" Length

Description

–
Delta-Delex Cartridge OEM Replacement for Delta-Delex Part RP1740

Specifications:
  • Product: Delta-Delex Cartridge
  • Length: 1-7/8"
  • Bibb Washer: PB4993
  • Cap Gasket: 41-0017
  • Stainless Steel Bottom
  • For use with Delta-Delex Part RP1740

Specs

–
Used With:

Delta-Delex

Product Type:

Cartridge

Length (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cheaper and they work

I didn't have any leaks or tweaked handles like the other reviewer had. I installed and removed them several times in my troubleshooting the bad Kissler seats (definitely get genuine seats). Though there were no leaks and they turned easy and smooth without it, I went ahead and used silicone grease on the last install on the o-rings to make me feel better. For what it is worth on this one, the base is 0.55mm deeper than the original Delta cartridges, but that didn't seem to make any functional difference after putting on the sleeve/escutcheon.
Andrew
Missouri
1 years ago
Was this review helpful to you?

Would not ever purchase again

Purchased because of the cost. They leak around the shaft, and the handle doesn't secure square (tilted). 10 out of 10 bad.
Roscoe
Prescott Valley, AZ
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy