Apply to be a TradeMaster!
Main product image of Blade Safety Glasses, Clear Lens, 03000
Magnifying glass
Hover image to zoom

Blade Safety Glasses, Clear Lens, 03000

SKU:
03000
Rating:
(0)
Q&A:
(0)
Blade Safety Glasses, Clear Lens, 03000
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Polycarbonate

Description

–
Features:
  • Sleek, low-profile frame delivers a secure, lightweight fit for reliable eye protection
  • Tested to the latest ANSI Z87.1+ (2020) high impact standards
  • Anti-fog and scratch-resistant lens provides clear vision and added durability
  • UV protection effectively blocks 99.9% of harmful rays to reduce eye strain
  • Wide lens provides extended eye coverage for enhanced protection

Specs

–
Color:

Clear

Product Type:

Safety Glasses

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy