The Day Savers – A National Tradesmen Day Contest
Main product image of Blade Safety Glasses, Shaded/Gray, 03001
Magnifying glass
Hover image to zoom

Blade Safety Glasses, Shaded/Gray, 03001

SKU:
03001
Rating:
(0)
Q&A:
(0)
Blade Safety Glasses, Shaded/Gray, 03001
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Polycarbonate

Description

Features:
  • Sleek, low-profile frame delivers a secure, lightweight fit for reliable eye protection
  • Tested to the latest ANSI Z87.1+ (2020) high impact and MIL-PRF 32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards
  • Anti-fog and scratch-resistant lens provides clear vision and added durability
  • UV protection effectively blocks 99.9% of harmful rays to reduce eye strain
  • Wide lens provides extended eye coverage for enhanced protection

Specs

Color:

Gray

Product Type:

Safety Glasses

Material:

Polycarbonate

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy