Apply to be a TradeMaster!
Main product image of OTG Safety Glasses Shaded, Gray Lens, 03007
Magnifying glass
Hover image to zoom

OTG Safety Glasses Shaded, Gray Lens, 03007

SKU:
03007
Rating:
(0)
Q&A:
(0)
OTG Safety Glasses Shaded, Gray Lens, 03007
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polycarbonate

Description

–
Features:
  • Made to protect eyes on bright, demanding jobsites and meets both US and Canadian safety standards (ANSI Z87.1+ AND CSA Z94.3)
  • Shaded lenses with anti-fog and scratch-resistant coatings
  • Blocks 99.9% of harmful UV rays with Optical Class-1 clarity
  • Rubberized nose piece and stems for a secure, all-day fit
  • OTG design fits comfortably over most prescription glasses

Specs

–
Product Type:

Safety Glasses

Color:

Gray

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy